Shop All Shower & Bathtub Parts
Kohler
Awaken Deluxe Slidebar, 24”
Mfr # 98342-BL
Zoro # G301256394
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Color Matte Black
- Height (In.) 29-5/8 in
- Material Brass, Metal, Plastic
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98342-BL
- Zoro # G301256394
- UPC # 885612843845
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 29-5/8 in |
Depth (In.) | 2.94 in |
Length | 24 in |
Details
Item | Slide Bar |
Mounting Type | Wall Mounted |
Color | Matte Black |
Material | Brass, Metal, Plastic |
Includes | Installation Hardware |
Compliance | ADA Compliant |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350235.004)
- MECLINE Unloader Valve, 26.4 gpm, 4800 psi, Brass (VRT100-330)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 50 Ft (2VDL3)
- KOHLER Switch Assy (81996-CP)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- KOHLER Devonshire Rite-Temp 1.75 Gpm Shower Trim With 1.75 Gpm Showerhead (TS396-4G-2BZ)
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- KOHLER Salient 60" X 30" Single Threshold Left-Hand Drain Shower Base (9053-58)
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-SN)
- PFISTER Diverters, Diverter 026D (951-0390)
- Kohler Shower & Bathtub Parts