Shop All Shower & Bathtub Parts
Kohler
Awaken Deluxe Slidebar, 24”
Mfr # 98342-2MB
Zoro # G501256330
Free Shipping & Returns
$179.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Vibrant Brushed Modern Brass
- Material Brass, Metal, Plastic
- Includes Installation Hardware
- Depth (In.) 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98342-2MB
- Zoro # G501256330
- UPC # 885612908049
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2.94 in |
Length | 24 in |
Height (In.) | 29-5/8 in |
Details
Item | Slide Bar |
Mounting Type | Wall Mounted |
Finish | Vibrant Brushed Modern Brass |
Material | Brass, Metal, Plastic |
Includes | Installation Hardware |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Compliance | ADA Compliant |
Color | Vibrant Brushed Moderne Brass |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- MOEN Spout Kit, 8948 (116715)
- LEGEND VALVE 3/4" X 3" 304 SS NIPPLE (304-084)
- HONEYWELL PROP NSR 24V STD PRFL ACTR (MVN713A0000)
- KOHLER Hotel Handshower Kit (8487-CP)
- KOHLER Artifacts Showerarm And Flange (72775-BV)
- KOHLER Service Kit, 14 Basket Shelf (1247784-96)
- KOHLER Pullout Hose Service Kit (1304674-BC)
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-BNK)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BDS)
- KOHLER Refinia Shower Trim, Less Head (TLS5320-4-CP)
- Kohler Shower & Bathtub Parts