Shop All Showerheads and Tub Faucets
Kohler
Awaken B90 1.75 Gpm Handshower Kit
Mfr # 98362-G-CP
Zoro # G501198982
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose; Slide Bar
- Features Water Efficient
- Flow Rate 1.75 GPM
- Mounting Type Wall Mounted
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98362-G-CP
- Zoro # G501198982
- UPC # 885612713438
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9-11/16 in |
Width | 3-3/4 in |
Hose Length (In.) | 60 in |
Connection Size | 1/2 in |
Details
Includes | Hose; Slide Bar |
Item | Hand Shower Package |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Mounting Type | Wall Mounted |
ADA Compliant | No |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Color | Polished Chrome |
Commercial / Residential | Residential |
Compliance | CA Drought Compliant |
Description
This all-in-one kit includes the Awaken B90 1.75-gpm multifunction handshower, a 24-inch slidebar, and a 60-inch ribbon hose. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- FLUIDMASTER Tank To Bowl Bolts 2-3/4" (6101)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- KOHLER Hand Shower, Polished Chrome, Wall (22163-CP)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-CP)
- KOHLER Parallel B/S Trim, 2.5 Gpm Showerhead (TS23502-4-BN)
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-CP)
- KISSLER Shower Arm, Generic Shower Arm and Flange (76-0008)
- Kohler Showerheads and Tub Faucets