Shop All Showerheads and Tub Faucets
Kohler
Awaken B90 1.5 Gpm Multifunction Handshower
Mfr # 72420-H-CP
Zoro # G601199001
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.5 GPM
- Mounting Type Deck Mounted
- ADA Compliant No
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72420-H-CP
- Zoro # G601199001
- UPC # 885612695703
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 9 in |
Width | 3-3/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Features | Water Efficient |
Flow Rate | 1.5 GPM |
Mounting Type | Deck Mounted |
ADA Compliant | No |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Color | Polished Chrome |
Commercial / Residential | Residential |
Description
The Awaken handshower brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - with a smooth rotation of a thumb tab. Ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1/2 x 1/4 Black Malleable Bushing (45100)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- SMITH-COOPER Hex Bushing, 1"x3/4", 125, Brz Nl (4385003070)
- ANVIL 2" x 1/2" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300050804)
- KOHLER Forte(R) Sculpted Rite-Temp(R) Bath And (TS10275-4-BN)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- KOHLER Parallel B/S Trim, 1.75 Gpm Showerhead (TS23502-4G-CP)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-2BZ)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- Kohler Showerheads and Tub Faucets