Shop All Showerheads and Tub Faucets
Kohler
Awaken B110 1.75 Gpm Multifunction Showerhead
Mfr # 72425-G-CP
Zoro # G801231051
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- ADA Compliant No
- Shower Head Type Multi Function
- Height 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 72425-G-CP
- Zoro # G801231051
- UPC # 885612695871
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-3/4 in |
Width | 4-5/8 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
ADA Compliant | No |
Shower Head Type | Multi Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASSE, ASME, CSA; WaterSense Certified |
Commercial / Residential | Residential |
Compliance | CA Drought Compliant |
Color/Finish | Polished Chrome |
Description
The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface takes its inspiration from the purposeful patterns found in nature, complementing a wide range of bathroom styles.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf 1/2 in. FPT X 1/2 in. D FPT Nylon Coupling (CBFTC12BG1)
- DELTA Stryke Single Handle Lever (H550RB)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- KURIYAMA Tubing, Clear, Shore A 73, 1/8" I.D. (K010-0204X100G)
- KOHLER Forte Multifunction Handshower 1.75Gpm (22165-G-BV)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-BN)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- KOHLER Purist Single-Function Katalyst Shwrhd (965-AK-BL)
- KOHLER Tub Shower Trim, Polished Chrome, Wall (T99763-4-CP)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- Kohler Showerheads and Tub Faucets