Shop All Showerheads and Tub Faucets
Kohler
Awaken 8" 1.75 Gpm Rainhead
Mfr # 76464-G-CP
Zoro # G601197397
product price: $143.81
/ea
Free Shipping & Returns
$143.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Single Function
- Height 2 in
- Width 7-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 76464-G-CP
- Zoro # G601197397
- UPC # 885612715005
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2 in |
Width | 7-7/8 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Color | Polished Chrome |
Material | Plastic |
Compliance | CA Drought Compliant |
Description
Bring the invigorating freshness of a summer rain to your shower with the Awaken rainhead. An optimized sprayface with angled nozzles generates a uniform spray pattern with wide, even coverage, simulating the experience of walking in a warm rainshower. The Awaken rainhead can be installed on a wall- or ceiling-mount shower arm, and a swivel joint allows for precise placement of the spray. Its simple and contemporary design complements the Awaken collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGC-3)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-RGD)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (13688-2MB)
- KOHLER Awaken B90 1.75 Gpm Handshower Kit (98362-G-BN)
- KOHLER Wall Mount Rainhead Arm W/ 2Way Diverter (76333-BN)
- KOHLER Side Spray Assembly (1345081-CP)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall Mounted, Deck Mounted (21336-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- VALTERRA TUB/SHOWER DIV FAUCET W/ D-SPUD, 4IN, 2 LEVER, TEACUP, PLASTIC, CHROME (PF213364)
- Kohler Showerheads and Tub Faucets