Shop All Shower & Bathtub Parts
Kohler
Awaken 72" Smooth Shower Hose
Mfr # 98360-CP
Zoro # G8629361
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98360-CP
- Zoro # G8629361
- UPC # 885612289544
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Awaken 72" Smooth Shower Hose |
Description
Awaken 72 In. Smooth Shower Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P805)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- SMITH-COOPER Hex Bushing, Galvanized, 150lb, 2-1/2X1-1/4 (4316010874)
- KOHLER Flush Valve Kit (1309116)
- KOHLER Trip Lever Service Kit-Right (1133133-CP)
- KOHLER Coralais 4-7/8" Diverter Bath Spout W (15136-S-CP)
- KOHLER Bumper (1131842-58)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-SN)
- KOHLER Valve Trim Lever, 3/8" L, Metal (K-TS99761-CP)
- KOHLER Pinstripe Showerarm And Flange (13136-CP)
- KOHLER Replacement Kit:60 Header, Roller, Bumper (1299901-01-MX)
- Kohler Shower & Bathtub Parts