Shop All Shower & Bathtub Parts
Kohler
Awaken 72" Smooth Shower Hose
Mfr # 98360-2BZ
Zoro # G8629404
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Oil-Rubbed Bronze
- Connection 1/2 in
- Compliance ADA Compliant
- Standards ASME A112.18.1; ANSI, ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98360-2BZ
- Zoro # G8629404
- UPC # 885612289582
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 72 in |
Details
Item | Awaken 72" Smooth Shower Hose |
Finish | Oil Rubbed Bronze |
Color | Oil-Rubbed Bronze |
Connection | 1/2 in |
Compliance | ADA Compliant |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Material | Metal |
Description
Awaken 72 In. Smooth Shower Hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Dyson Airblade® V Back Panel For Dyson Airblade„¢ V Hand Dryer (964691-01)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B0970FE)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- KOHLER Revel(R) Sliding Shower Door, 70"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707200-L-BNK)
- KOHLER Purist Glass Shelf (14440-BN)
- KOHLER Bellwether(R) 60" X 32" Single-Threshold Shower Base With Right Offset Drain (9166-0)
- KOHLER Rely 48" X 34" Single-Threshold Shower Base With Center Drain (8461-0)
- KOHLER Revel 5/16 Pivot Door, 70 X 31-1/8 (707501-D3-BNK)
- KOHLER Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead (TS15611-4G-CP)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Chrome (56361)
- Kohler Shower & Bathtub Parts