Shop All Shower & Bathtub Parts
Kohler
Awaken 72" Ribbon Hose
Mfr # 45981-BN
Zoro # G8836105
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45981-BN
- Zoro # G8836105
- UPC # 885612157768
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Awaken 72" Ribbon Hose |
Description
Awaken 72 In. Ribbon Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 3" x 3" (3001-33)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size (437130BC)
- KOHLER 1058295 Bottom Track 58.904 (1058626-02-BSC)
- KOHLER Dtv+ Amplifier Module (99696-NA)
- KOHLER Tresham 60 X 36 Seated Receptor Rh (1978-NY)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-BN)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867)
- Kohler Shower & Bathtub Parts