Shop All Shower Heads
Kohler
Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze
Mfr # 23218-2BZ
Zoro # G904846282
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 13-9/16 in
- Height 7-1/2 in
- Showerhead Function Multi Function
- Flow Rate (GPM) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23218-2BZ
- Zoro # G904846282
- UPC # 885612922564
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 13-9/16 in |
Height | 7-1/2 in |
Connection Size | 1/2 in |
Details
Item | Shower Head |
Material | Brass |
Showerhead Function | Multi Function |
Flow Rate (GPM) | 2.5 |
Finish | Oil Rubbed Bronze |
Features | Approved for Commercial Use |
Certification | ASME A112.18.1; ASME, CSA |
Includes | Showerhead, Handshower, And 60" (1524 Mm) Metal Hose. |
Description
Awaken 2-in-1 multifunction 2.5 gpm shower combo kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 15.5 in W x 33.5 in L x 1.25 in H, Stainless Steel (CTXBG3416)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 5m, PK5 (255129-75)
- ANDERSON METALS Coupling Brass 3/4Fpt (738103-12)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x FPT (BFA1007CES)
- KOHLER Statement Mf Showerhead Vibrant Brushed Moderne Brass (26290-2MB)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- KOHLER Purist 2-In-1 Combo 1.75 Gpm (23219-G-CP)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62955RB)
- Kohler Bathtub Faucets & Accessories