Shop All Showerheads and Tub Faucets
Kohler
Awaken 2-In-1 Combo 2.5 Gpm
Mfr # 23218-BL
Zoro # G306602233
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Brass/Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23218-BL
- Zoro # G306602233
- UPC # 885612922571
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Details
Item | Faucet |
Finish | Matte Black |
Material | Brass/Plastic |
Color | Black |
Description
Turn your shower into the ultimate spa-like experience with the innovative Awaken 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions – rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Awaken 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Basket Strainer Kitchen Drain For Granite Composite Sinks Matte Black (3.5KD-GCMB)
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- AMERICAN STANDARD Flush Valve Toilet, 1.1 gpf, Flushometer, Floor Mount, Elongated, White (2854111.020)
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 40 (2WV73)
- KOHLER Traditional Round 10" Rainhead With Kata (13693-BN)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-CP)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- KOHLER Honesty 8" 2.5 Gpm Rainhead (26148-BL)
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BL)
- WATERPIK Handheld Shwrhd 6Set Bn (XAS-649E)
- Kohler Showerheads and Tub Faucets