Shop All Toilet Paper Dispensers & Holders
Kohler
AvidCovered Toilet Paper Holder
Mfr # 97503-BL
Zoro # G001247432
Free Shipping & Returns
$186.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97503-BL
- Zoro # G001247432
- UPC # 885612843487
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Details
Dispenser Product Grouping | Toilet Paper Holder |
Item | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- ZEP 1,000 mL Liquid Hand Soap Jug, 6 PK (100111)
- SNUGGLE Vend-Design Fabric Softener Sheets, Blue Sparkle, 2 Sheets/Box, PK100 (VEN 2979929)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- Kohler Toilet Paper Dispensers & Holders