Shop All Toilet Paper Dispensers & Holders
Kohler
Avid Vertical Toilet Paper Holder
Mfr # 97502-CP
Zoro # G701196672
Free Shipping & Returns
$105.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Height 2 in
- Dispenser Width 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97502-CP
- Zoro # G701196672
- UPC # 885612716156
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Width | 10.12 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- IMPACT PRODUCTS Standard Pump for Gallon Bottle 1 oz White (904-100-EA)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC20204)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue (87035)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- KOHLER Eclectic Toilet Paper Holder (26502-CP)
- KOHLER Standard Roller (GP1409388)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- Kohler Toilet Paper Dispensers & Holders