Shop All Handles, Levers & Controls
Kohler
Avid Transfer Valve Trim With Lever Handle
Mfr # T97026-4-BN
Zoro # G201213022
product price: $191.36
/ea
Free Shipping & Returns
$191.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Height 5-1/2 in
- Handle Type Lever
- ADA Compliant Yes
- Mounting Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T97026-4-BN
- Zoro # G201213022
- UPC # 885612698575
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 5-1/2 in |
Overall Width | 3-15/16 in |
Details
Finish | Vibrant Brushed Nickel |
Material | Zinc |
Handle Type | Lever |
ADA Compliant | Yes |
Mounting | Wall Mounted |
Includes | Handles |
Standards | ASME A112.18.1; ASME, CSA |
Commercial / Residential | Commercial |
Number Of Handles | 1 |
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- PARKER Push-to-Connect, Threaded Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 120V (ALP400-10-WHI)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- KOHLER Kit, Handle Assy (1261116-CP)
- KOHLER Insert, Handle, Acrylic (70579-0L)
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-CP)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-2MB)
- KOHLER Handle, Bath (77809-CP)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- Kohler Kitchen Faucets & Accessories