Shop All Bath Towel Bars and Hooks
Kohler
Avid Towel Arm
Mfr # 97498-BL
Zoro # G901196106
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Avid
- Length 2-3/4 in
- Width 9-15/16 in
- Material Zinc
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97498-BL
- Zoro # G901196106
- UPC # 885612843449
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2-3/4 in |
Width | 9-15/16 in |
Height | 1-13/16 in |
Details
Item | Towel Arm |
Collection | Avid |
Material | Zinc |
Color | Matte Black |
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2254-E175)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2256)
- LEGEND VALVE 3/8" PUSH STRAIGHT TURN-N-LOC (465-080)
- SHARKBITE SLIP TEE 1/2"" IPS X CTS (UIP364A)
- KOHLER Artifacts 18" Towel Bar (72567-SN)
- KOHLER Honesty 24" Double Towel Bar (26643-CP)
- KOHLER Artifacts Towel Ring (72571-CP)
- KOHLER Artifacts 24" Towel Bar (72568-CP)
- KOHLER Artifacts Towel Ring (72571-BL)
- KOHLER Purist Robe Hook (14443-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Robe Hook, Satin Nickel (SA-RH1 15)
- Kohler Bath Towel Bars and Hooks