Shop All Shower & Bathtub Parts
Kohler
Avid R/T Valve Trim W/Div, Lvr
Mfr # T97019-4-BN
Zoro # G501196322
product price: $308.85
/ea
Free Shipping & Returns
$308.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Vibrant Brushed Nickel
- Standards ASME A112.18.1; ASME, CSA
- Width (In.) 6-3/8 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T97019-4-BN
- Zoro # G501196322
- UPC # 885612698544
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6-3/8 in |
Height (In.) | 6-3/8 in |
Details
Item | Pressure Balanced Valve Trim |
Mounting Type | Wall Mounted |
Finish | Vibrant Brushed Nickel |
Standards | ASME A112.18.1; ASME, CSA |
Material | Zinc |
Compliance | ADA Compliant |
Includes | Diverter; Handles |
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Tube Bender (60390)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- JOMAR VALVE 1/8" MIP x 1/4" FIP LF Brass Mini Valve (T-83CG)
- KOHLER Fairfax 2.5 Gpm Single-Function Wall- (12008-AK-CP)
- KOHLER Assembly, Overflow (1069647)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- KOHLER Choreograph 24 Shower Barre (97625-BL)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-SN)
- KOHLER Center Guide, 1/4 (Black) (1241031-02)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Polished Chrome (SHR-H4BV 26)
- Kohler Shower & Bathtub Parts