Shop All Shower & Bathtub Parts
Kohler
Avid R/T Valve Trim W/Div, Lvr
Mfr # T97019-4-BL
Zoro # G101196333
product price: $308.85
/ea
Free Shipping & Returns
$308.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Matte Black
- Height (In.) 6-3/8 in
- Compliance ADA Compliant
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T97019-4-BL
- Zoro # G101196333
- UPC # 885612845405
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6-3/8 in |
Width (In.) | 6-3/8 in |
Details
Item | Pressure Balanced Valve Trim |
Mounting Type | Wall Mounted |
Finish | Matte Black |
Compliance | ADA Compliant |
Material | Zinc |
Standards | ASME A112.18.1; ASME, CSA |
Includes | Diverter; Handles |
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- LDR INDUSTRIES 310 RE-1141 ELBOW 1-1/4X1 BLACK REDUCING (310RE-1141)
- PARKER 3/8" CPI SS Single Ferrule Nut (6 BZ-SS)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- KOHLER Assembly-Slider (1185540-PGD)
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-SN)
- KOHLER Margaux Volume Control Trim (T16241-4-BN)
- KOHLER 1058295 Bottom Track 58.904 (1058626-02-BSC)
- KOHLER Bancroft Rite-Temp Valve Trim With (TS10584-4-BN)
- KOHLER Mastershower 2 Or 3 Way Diverter Valv (737-K-NA)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- Kohler Shower & Bathtub Parts