Shop All Cabinet Handles & Pulls
Kohler
Avid Drawer Pull Vibrant Brushed Moderne Brass
Mfr # 97029-2MB
Zoro # G504845845
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Vibrant Brushed Moderne Brass
- Material Zinc
- Length 1.375 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97029-2MB
- Zoro # G504845845
- UPC # 885612907585
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 1.375 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Zinc |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- COMPONENT HARDWARE Stainless Steel Link-Locking Latch (M11-8201)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2525NP35)
- GENESIS Gs08-0675Md10-020 Gas Spring (GSS 6371UU)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Margaux Pull Cabinet Hardware (16263-AF)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Nickel (24434-BN)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Cabinet Pull (7987160140)
- Kohler Cabinet Handles & Pulls