Shop All Bathroom Sink Faucets
Kohler
Avid 1 Handle Wm Lav Faucet, Lever Vibrant Brushed Moderne Brass
Mfr # 97358-4-2MB
Zoro # G804846436
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Depth 4 in.
- Material Brass
- Color Vibrant Brushed Moderne Brass
- Length 9.3125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97358-4-2MB
- Zoro # G804846436
- UPC # 885612924483
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Depth | 4 in. |
Length | 9.3125 in. |
Height | 3.375 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Material | Brass |
Color | Vibrant Brushed Moderne Brass |
Item | Avid Single-handle wall-mount bathroom sink faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING-FLO 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (1501005)
- CHICAGO FAUCET LH Slo-Comp. Cartridge (217-XTLHJKABNF)
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- ZURN NH Grease Trap, Flow Control 3" (GT2700-50-3NH)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- KOHLER Triton Bowe 8 Gooseneck - Wristblade (800T70-5AKA-CP)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- Kohler Bathroom Sink Faucets