Shop All Wall Mounted Bathroom Faucets
Kohler
Assembly, Wall-Mount Faucet
Mfr # 1522204-BV
Zoro # G608448492
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.62 in
- Length 15.1 in
- Height 16.14 in
- Finish Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1522204-BV
- Zoro # G608448492
- UPC # 195711072061
- Country of Origin Unknown
- Category Wall Mounted Bathroom Faucets
Dimensions
Width | 2.62 in |
Length | 15.1 in |
Height | 16.14 in |
Details
Finish | Brushed Bronze |
Description
Assembly, Wall-Mount Faucet
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- TOTO Top Mount Seat Hardware For Skirted Toil (THU651N)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-TT)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- DELTA Two-Handle Wall Mount Bathroom Faucet Tr (T3599LF-BLWL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- Kohler Wall Mounted Bathroom Faucets