Shop All Sink Soap Dispensers
Kohler
Assembly, Soap Dispenser
Mfr # 1469496-2BZ
Zoro # G608583865
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.992 in
- Length (In.) 12.44 in
- Width 4.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1469496-2BZ
- Zoro # G608583865
- UPC # 885612973498
- Country of Origin Unknown
- Category Sink Soap Dispensers
Dimensions
Height | 1.992 in |
Length (In.) | 12.44 in |
Width | 4.094 in |
Details
Finish | Oil rubbed bronze |
Description
Assembly, Soap Dispenser
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC (VA9104-GGA-2S)
- KOHLER Transitional Soap Lotion Dispenser (1893-BL)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispe (14380-CP)
- KOHLER Body Assembly, Transitional (1041656-CP)
- KOHLER Soap Dispenser (1259243-VS)
- KOHLER Soap Dispenser Assembly (1419036-2MB)
- KOHLER Kit, Soap Container (1465680)
- NU STEEL Midnight Soap/Lotion Pump (MN6H)
- Kohler Sink Soap Dispensers