Shop All Faucet Accessories
Kohler
Artifacts(R) Transfer Valve Trim With Lever Handle
Mfr # T72770-4-SN
Zoro # G6744159
product price: $255.03
/ea
Free Shipping & Returns
$255.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Handle Type Lever
- Standards ASME A112.18.1; ANSI, ASME, CSA
- Depth 4.438 in
- Color/Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T72770-4-SN
- Zoro # G6744159
- UPC # 885612170354
- Country of Origin China
- Category Faucet Accessories
Dimensions
Depth | 4.438 in |
Width | 4-1/2 in |
Height | 5-9/16 in |
Details
Item | Artifacts(R) Transfer Valve Trim With Le |
Material | Metal |
Handle Type | Lever |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Color/Finish | Vibrant Polished Nickel |
Mounting | Wall Mounted |
Compliance | ADA Compliant |
Includes | Escutcheon; Handles |
Number Of Handles | 1 |
Description
Artifacts(R) Transfer Valve Trim With Le
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A205A2F)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in NSF Certified (HAND-SINK HS-17)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- BELL & GOSSETT 790-3/4-30# 790,000BTU RelfVlv (110121)
- KOHLER Insert (1060514)
- KOHLER Spray Head Kit (1357002-CP)
- KOHLER Mounting Kit (1259495)
- KOHLER Plug Button Assy (88057-2BZ)
- KOHLER Nut, 1.125-16Uns-2B (50903)
- KOHLER Plug Button (78042-0)
- STENS Oil Filter 120-345 For Kohler 52 050 02-S (120-345)
- Kohler Faucet Accessories