Shop All Showerheads and Tub Faucets
Kohler
Artifacts Wm Bath Spout, Flare
Mfr # 72791-AF
Zoro # G108459349
product price: $285.03
/ea
Free Shipping & Returns
$285.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3 in
- Material Metal
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72791-AF
- Zoro # G108459349
- UPC # 195711017192
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3 in |
Width | 3 in |
Length | 8 in |
Details
Finish | Vibrant French Gold |
Material | Metal |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath spout combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret With Two Ball Valves (981-WS909CAGCP)
- BRITA Brita On Tap Faucet Water Filter System (42201)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (95ALF20401)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- KOHLER 10 Traditional Round Rain Showerhead (13693-2MB)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-2MB)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- KOHLER Awaken B110 1.5 Gpm Multifunction Showerhead (72425-H-CP)
- MOEN High Arc, Roman Tub Faucet, Matte Black, Deck Mount (MT373BL)
- Kohler Showerheads and Tub Faucets