Shop All Handles, Levers & Controls
Kohler
Artifacts Widespread Handles, Lever
Mfr # 98068-4-AF
Zoro # G408464289
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Material Metal
- Length (In.) 3.3125 in
- Standards ADA Compliant
- Overall Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98068-4-AF
- Zoro # G408464289
- UPC # 195711003119
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 3.3125 in |
Overall Width | 2.25 in |
Height | 3.625 in |
Details
Finish | Vibrant French Gold |
Material | Metal |
Standards | ADA Compliant |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. These vintage-inspired lever handles feature easy-to-install and leak-free UltraGlide valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Filter Kit (033926-005)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1505)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Brushed Nickel (9PRBNAP)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (6AYW3)
- KOHLER Handle Kit, Short (1422226-CP)
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- KOHLER Purist Shower Trim-Cross (TS14422-3G-CP)
- KOHLER Lever Handle Assy (77887-CP)
- KOHLER Valve Trim W/ Lever Handle (TS14423-4-BL)
- T&S BRASS 4-Arm Handle Kit (B-19KNS)
- Kohler Kitchen Faucets & Accessories