Shop All Pot Fillers
Kohler
Artifacts Wall Mount Pot Filler
Mfr # 99270-BV
Zoro # G508461683
product price: $1,046.47
/ea
Free Shipping & Returns
$1,046.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Finish Vibrant Brushed Bronze
- Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99270-BV
- Zoro # G508461683
- UPC # 195711019646
- Country of Origin Unknown
- Category Pot Fillers
Dimensions
Height | 12.5 in |
Details
Body Material | Brass |
Finish | Vibrant Brushed Bronze |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts pot filler faucet displays vintage style while bringing professional convenience to home cooks. With a full 22in reach, the wall-mount articulating swing spout lets you fill large pots directly on or near the stovetop, then folds out of the way when not in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 3/8 in Tube Size, Brass, Silver (22FR89)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- RIDGID RIDGID 29963 Model 35S Stainless Steel Tubing Cutters, 14 138 Capacity (29963)
- LEGEND VALVE 2" BLACK CAP (350-488)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- KOHLER Artifacts Wall Mount Pot Filler (99270-BL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- NEWPORT BRASS Pot Filler, Wall Mount in Satin Brass (Pvd) (9485/04)
- Kohler Kitchen Faucets & Accessories