Shop All Shower Faucets
Kohler
Artifacts Volume Cntrl Trim, Cross
Mfr # T72771-3-BL
Zoro # G208455722
Free Shipping & Returns
$226.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.375 in
- Width 4.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T72771-3-BL
- Zoro # G208455722
- UPC # 195711033574
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.375 in |
Width | 4.5 in |
Details
Material | Brass |
Finish | Matte Black |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Valve 5302305 B-50-A Handle Repair Kit (5302305)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913449)
- LEGEND VALVE 3/4 T-4301 NO LEAD PAK X PAK (313-214NL)
- JONES STEPHENS Adj Urinal Flange Kit, PVC, 2" (F10001)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Kohler Shower Faucets