Shop All Shower Faucets
Kohler
Artifacts Transfer Vlv Trim, Cross
Mfr # T72770-3-BL
Zoro # G408455690
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.375 in
- Width 4.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T72770-3-BL
- Zoro # G408455690
- UPC # 195711033598
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.375 in |
Width | 4.5 in |
Details
Material | Brass |
Finish | Matte Black |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR068200)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in L (12PL-CA11-0120-11D-38D)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1200 5)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Kohler Bathtub Faucets & Accessories