Shop All Shower Faucets
Kohler
Artifacts Transfer Vlv Trim, Cross
Mfr # T72770-3-AF
Zoro # G308455653
product price: $267.37
/ea
Free Shipping & Returns
$267.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.375 in
- Width 4.5 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T72770-3-AF
- Zoro # G308455653
- UPC # 195711017017
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.375 in |
Width | 4.5 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- CHICAGO FAUCET Swing Spout, 8 In L, 2.2 GPM (L8JKABCP)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Kohler Shower Faucets