Shop All Bath Towel Bars and Hooks
Kohler
Artifacts Towel Ring
Mfr # 72571-BL
Zoro # G808438804
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.75 in
- Material Metal
- Height 6.875 in
- Length 5.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 72571-BL
- Zoro # G808438804
- UPC # 195711025692
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.75 in |
Height | 6.875 in |
Length | 5.875 in |
Details
Finish | Matte Black |
Material | Metal |
Description
Create A Look All Your Own With The Artifacts Collection. Timeless And Classic In Its Inspiration, Artifacts Allows You To Coordinate Faucets, Accessories, Showering, And Finishes To Express Your Personal Style.
- •Coordinates with other products in the Artifacts collection
- •Includes installation hardware
- •Coordinates with other products in the Artifacts collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handshower Bracket (CL155694)
- AMERICAN STANDARD Edgemere Undr Countr Rect-Wht (0545.000.020)
- ZORO SELECT 316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N014)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- KOHLER Artifacts Towel Ring (72571-TT)
- KOHLER Artifacts 24" Double Towel Bar (72570-BN)
- KOHLER Artifacts Double Robe Hook (72572-2MB)
- KOHLER Loure Towel Ring (11587-CP)
- KOHLER Bancroft 24" Towel Bar (11411-SN)
- KOHLER Artifacts Towel Ring (72571-CP)
- PAMEX Campbell Collection 24" Towel Bar Set Bright Chrome Finish (BC2CP13824)
- Kohler Bath Towel Bars and Hooks