Shop All Toilet and Urinal Accessories
Kohler
Artifacts Toilet Tissue Carriage
Mfr # 72576-CP
Zoro # G9092789
product price: $204.63
/ea
Free Shipping & Returns
$204.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 4-1/2 in
- Mounting Style Wall Mounted
- Depth 6-3/4 in
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72576-CP
- Zoro # G9092789
- UPC # 885612166029
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Width | 4-1/2 in |
Depth | 6-3/4 in |
Height | 6-3/8 in |
Details
Material | Metal |
Mounting Style | Wall Mounted |
Color | Polished Chrome |
Item | Artifacts Toilet Tissue Carriage |
Description
Artifacts Toilet Tissue Carriage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flexible Hose 1-7/8in x 9Ft (49-90-1996)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- DANCO Faucet Repair Kit Delta (88103)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-PB)
- KOHLER Angle Supply With Stop, Annealed Vertica (7638-BV)
- KOHLER Tend Urinal, Top Spud (20713-ET-7)
- KOHLER 33 (1233235-0)
- KOHLER Stainless Steel Beehive Grate Urinal Str (9183-NA)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- SANIFLO Saniaccess 3 Macerating Pump, 1/2HP 120V (082)
- Kohler Toilet and Urinal Accessories