Kohler

Artifacts Toilet Paper Holder


original price: $371.00
11% off
new price: $327.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 5.6875 in
  • Length 6.75 in
  • Material Metal
  • Height 6.375 in
  • Dispenser Height 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.6875 in
Length 6.75 in
Height 6.375 in
Dispenser Height 4 in
Dispenser Width 9.49 in

Details

Item Toilet Paper Holder
Material Metal
Finish Vibrant Titanium

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. With its unique vertical orientation, this toilet paper carriage combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.