Shop All Hand Soap & Lotion Dispensers
Kohler
Artifacts Soap Dispenser Assembly
Mfr # 98630-SN
Zoro # G7741332
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass, Metal
- Mounting Type Free Standing
- Height 6-5/8 in
- Width 3-1/4 in
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98630-SN
- Zoro # G7741332
- UPC # 885612179159
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6-5/8 in |
Width | 3-1/4 in |
Length | 3-1/4 in |
Diameter | 2-3/4 in |
Details
Item | Artifacts Soap Dispenser Assembly |
Material | Glass, Metal |
Mounting Type | Free Standing |
ADA Compliant | No |
Collection | Artifacts |
Finish | Vibrant Polished Nickel |
Description
Artifacts Soap Dispenser Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Tensioning Straps (510192)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- FEIN Vacuum Cleaner Crevice Tool, 1-3/8In (31345074010)
- KOHLER Contemporary Design Soap/Lotion Dispenser (1895-C-2MB)
- KOHLER Soap Reservoir – 800 Ml (25136-NA)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BV)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-SN)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- Kohler Hand Soap & Lotion Dispensers