Shop All Hand Soap & Lotion Dispensers
Kohler
Artifacts Soap Dispenser Assembly
Mfr # 98630-2MB
Zoro # G701241822
Free Shipping & Returns
$125.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass, Metal
- Mounting Type Free Standing
- Height 6-5/8 in
- Width 3-1/4 in
- Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 98630-2MB
- Zoro # G701241822
- UPC # 885612887900
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6-5/8 in |
Width | 3-1/4 in |
Length | 3-1/4 in |
Diameter | 2-3/4 in |
Details
Item | Soap Dispenser |
Material | Glass, Metal |
Mounting Type | Free Standing |
ADA Compliant | No |
Collection | Artifacts |
Finish | Vibrant Brushed Moderne Brass |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PYV3)
- LPS Lvc Contact Cleaner 11Oz (05416)
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- MAKITA Pre-Filter (195553-3)
- KOHLER Soap/Lotion Dispenser With Contemporary (1895-C-BN)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-BL)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- KOHLER Curve Touchless Foaming Soap Dispenser, Ac-Powered (25197-CP)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 13-3/4 in. H, Manual (HVY4LDB)
- Kohler Hand Soap & Lotion Dispensers