Shop All Handles, Levers & Controls
Kohler
Artifacts Slidebar Trim
Mfr # 72799-BV
Zoro # G9193799
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- ADA Compliant No
- Commercial / Residential Commercial
- Color/Finish Vibrant Brushed Bronze
- Overall Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72799-BV
- Zoro # G9193799
- UPC # 885612171009
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2-1/4 in |
Length (In.) | 2-1/4 in |
Details
Material | Stainless Steel |
ADA Compliant | No |
Commercial / Residential | Commercial |
Color/Finish | Vibrant Brushed Bronze |
Item | Artifacts Slidebar Trim |
Description
Artifacts Slidebar Trim
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE S BEIGE (SW3084#12)
- KIPP Tube clamps flange aluminum (K0479.518)
- VIEGA Viega ProPress 90 drop ear elbow, 1/2" x 1/2" (79190)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-1.1N-110-120V)
- KOHLER Handle Service Kit (1001726-CP)
- KOHLER Artifacts Volume Control Valve Trim With Cross Handle (T72771-3-2BZ)
- KOHLER Components Transfer Valve Trim With Industrial Handle (T78026-9-BN)
- KOHLER Handle, Bath (77809-CP)
- KOHLER Handle Assembly (1015467-CP)
- KISSLER Shower Handle, For Mixet (46-1174)
- Kohler Handles, Levers & Controls