Shop All Showerheads and Tub Faucets
Kohler
Artifacts Single-Hole Wall-Mount Pot
Mfr # 99270-VS
Zoro # G9204789
product price: $902.13
/ea
Free Shipping & Returns
$902.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360-degree rotation, Durable performance for life
- Flow Rate 3.2 gpm
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99270-VS
- Zoro # G9204789
- UPC # 885612346964
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Item | Sink Faucet |
Features | 360-degree rotation, Durable performance for life |
Flow Rate | 3.2 gpm |
Finish | Vibrant Stainless |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Artifacts Single-Hole Wall-Mount Pot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-BN)
- KOHLER Wall Mount Rainhead Arm W/ 2Way Diverter (76333-BN)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-BV)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-2MB)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-2BZ)
- PIONEER FAUCETS Single Function 6" Square Rain Showerhead, Polished Chrome (X-6400078)
- Kohler Showerheads and Tub Faucets