Shop All Showerheads and Tub Faucets
Kohler
Artifacts Single-Hole Wall-Mount Pot
Mfr # 99270-SN
Zoro # G9203571
product price: $974.28
/ea
Free Shipping & Returns
$974.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360-degree rotation, Durable performance for life
- Flow Rate 3.2 gpm
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99270-SN
- Zoro # G9203571
- UPC # 885612346971
- Country of Origin China
- Category Showerheads and Tub Faucets
Details
Item | Sink Faucet |
Features | 360-degree rotation, Durable performance for life |
Flow Rate | 3.2 gpm |
Finish | Vibrant Polished Nickel |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Artifacts Single-Hole Wall-Mount Pot
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6304 08 00WP2)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10096)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 in Pipe Size (829-249)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- KOHLER Showerhead/Arm Adapter Kit (1153443-BN)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-2BZ)
- MOEN Standard Valve Trim (TL470)
- Kohler Showerheads and Tub Faucets