Shop All Handles, Levers & Controls
Kohler
Artifacts Single-Handle Faucet
Mfr # 72762-9M-2MB
Zoro # G901230800
product price: $837.45
/ea
Free Shipping & Returns
$837.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Brass
- Mounting Type Single Hole
- Number of Holes 1
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72762-9M-2MB
- Zoro # G901230800
- UPC # 885612715586
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 6.938 in |
Spout Length | 5.688 in |
Faucet Hole Dia. | 2-1/4 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Brass |
Mounting Type | Single Hole |
Number of Holes | 1 |
Handle Type | Lever |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; CA Drought Compliant; ANSI, ASME, CSA, NSF; Low Lead Compliant; WaterSense Certified |
ADA Compliant | Yes |
Mounting Hole Center to Center | 0 in |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Faucet Spout | Fixed |
Mounting | Deck Mounted |
Valve Type | Ceramic Disc |
Number Of Handles | 1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P666)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x Male Pipe Thread Adapter Jar (6-Pack), 6PK (FSBMA126JR)
- WILBUR CURTIS Faucet (WC-1800-P)
- ZORO SELECT 2-1/2" Welded SS Lap Joint Flange (4WPP9)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- KOHLER Handle Assembly (1123790-CP)
- KOHLER Handle Assembly (1015467-VF)
- KOHLER Handle Service Kit (1001298-VF)
- KOHLER S/C Knob Hdl Kit (GP30416)
- KOHLER Artifacts Bath Handle Trim, Lever (T98071-4-2MB)
- MOEN Handle Cap & Screw (114343ORB)
- Kohler Handles, Levers & Controls