Shop All Bar Sink Faucets
Kohler
Artifacts Single-Handle Bar Sink Fauc
Mfr # 99264-CP
Zoro # G8821049
product price: $389.55
/ea
Free Shipping & Returns
$389.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- ADA Compliant Yes
- Mounting Deck Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99264-CP
- Zoro # G8821049
- UPC # 885612345981
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 13-1/16 in |
Spout Height | 8-3/16 in |
Water Inlet Connection Size | 3/8 in |
Details
Item | Artifacts Single-Handle Bar Sink Fauc |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Polished Chrome |
ADA Compliant | Yes |
Mounting | Deck Mounted |
Body Material | Brass |
Features | Approved for Commercial Use |
Includes | Handles; Valve |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF |
Water Inlet Connection Type | Compression |
Series | Artifacts |
Faucet Spout | Gooseneck 360 Degrees Swivel |
Faucet Handle Material | Metal |
Spout Reach | 7 in |
Max. Installation Surface Thickness | 3-1/4" |
Compliance | CA Drought Compliant; Low Lead Compliant |
Handle Type | Lever |
Number Of Handles | 1 |
Description
Artifacts Single-Handle Bar Sink Fauc
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Cartridge For Moen 1200 (C1775TS)
- ZORO SELECT 1-1/2" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800150CG1000)
- PARKER Tubing, Nylon, 1/4" OD, Black, 250 Ft (NBR-4-035)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/16 in, 50 Ft (AN800012)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- Kohler Kitchen Faucets & Accessories