Shop All Shower & Bathtub Parts
Kohler
Artifacts Shower Arm & Flange
Mfr # 72775-AF
Zoro # G708463814
product price: $126.26
/ea
Free Shipping & Returns
$126.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.75 in
- Length 10.6875 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72775-AF
- Zoro # G708463814
- UPC # 195711021779
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.75 in |
Length | 10.6875 in |
Details
Finish | Vibrant French Gold |
Material | Metal |
Description
The Artifacts showerarm provides a solid mount for a variety of showerheads and includes a flange for a decorative accent. Coordinate it with an Artifacts showerhead, faucets, and accessories to express your own personal style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Flanged x FNPT Cast Iron Threaded Flange, Faced and Drilled Class 125 (0308002203)
- ZORO SELECT 1/4-Turn Stop, Angle, 5/8 Inx3/8 In (26-1019LF)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HF-BR)
- PROSOURCE Plunger 4In Drain Black (8317-B)
- KOHLER Mounting Hardware (1262297)
- KOHLER Bumper, Bottom Left (1225276)
- KOHLER Hydrorail-S Bath/Shower Column (45905-CP)
- KOHLER Assembly, Panel Bypass Rear (1201460-MX-GC05)
- KOHLER Shower Arm & Flange (933-BL)
- KOHLER Devonshire Rite-Temp Valve Trim Wi (TS397-4-BN)
- DANCO SHOWER STRAINER BN 5.5"" (10895)
- Kohler Shower & Bathtub Parts