Shop All Handles, Levers & Controls
Kohler
Artifacts Rite-Temp Pressure-Balan
Mfr # T72768-4-SN
Zoro # G9162070
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6-9/16 in
- Height 6-9/16 in
- Color/Finish Vibrant Polished Nickel
- Length (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T72768-4-SN
- Zoro # G9162070
- UPC # 885612170156
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 6-9/16 in |
Height | 6-9/16 in |
Length (In.) | 5 in |
Details
Item | Artifacts Rite-Temp Pressure-Balan |
Color/Finish | Vibrant Polished Nickel |
Description
Artifacts Rite-Temp Pressure-Balan
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Shower Trim-Lever (TS14422-4G-RGD)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 62 22)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL63)
- AMERIMAX HOME PRODUCTS 5 in. W White Aluminum K Slip Joint Connector (27209)
- KOHLER Assembly, Handle (1225390-CP)
- KOHLER Handle Service Kit (1001298-VF)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BL)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- KOHLER Diverter, Handle Kit (1001019-AF)
- MOEN Handle Kit, 115030SLP (115030SLP)
- Kohler Kitchen Faucets & Accessories