Shop All Shower & Bathtub Parts
Kohler
Artifacts Rite-Temp Pressure-Balan
Mfr # T72768-4-CP
Zoro # G8833542
product price: $329.32
/ea
Free Shipping & Returns
$329.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width (In.) 6-9/16 in
- Length 5 in
- Height (In.) 6-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T72768-4-CP
- Zoro # G8833542
- UPC # 885612170149
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6-9/16 in |
Length | 5 in |
Height (In.) | 6-9/16 in |
Details
Item | Artifacts Rite-Temp Pressure-Balan |
Finish | Polished Chrome |
Description
Artifacts Rite-Temp Pressure-Balan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Reducer (1MPA9)
- MOEN Handle Hub (114346ORB)
- PARKER Filter Bag, Felt, Poly, 80 gpm, 25m, PK10 (G1PE25-Q)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3009 53 14)
- KOHLER Coralais 8" Non-Diverter Bath Spout (15137-CP)
- KOHLER Clear Wall Jamb, 58.735 Long (1284534-09)
- KOHLER Bushing, Hanger Bracket - 1/4 (1241158)
- KOHLER Pitch Transfer Valve Trim (T97091-4-BL)
- KOHLER Pitch R/T Sequential Valve Trim (TS74042-4-2MB)
- KOHLER Faceplate (1009781-2MB)
- CR LAURENCE Polished Chrome Square Door Stop for 1/2-in Glass (DS12SQ1CH)
- Kohler Shower & Bathtub Parts