Shop All Kitchen Faucets
Kohler
Artifacts Pull-Down W/Response
Mfr # 29709-BL
Zoro # G608589768
original price:
$1,328.15
25% off
new price: $996.11
/ea
Free Shipping & Returns
$996.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Flow Rate 1.5 GPM
- Width 12.313 in
- Height 3.063 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 29709-BL
- Zoro # G608589768
- UPC # 195711028884
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 12.313 in |
Height | 3.063 in |
Length (In.) | 28.625 in |
Details
Finish | Matte Black |
Flow Rate | 1.5 GPM |
Standards | Lead Law Compliant |
Description
Artifacts Pull-Down W/Response
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome, Wall (T14238)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (437339)
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (547827)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-2MB)
- KOHLER Crue Primary Pulldown W/Konnect (22974-WB-VS)
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-VS)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-VS)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-5AFA-CP)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-VS)
- MOEN Nori Pd Kit Fct Mt Blk (87066BL)
- Kohler Kitchen Faucets & Accessories