Shop All Faucet Repair and Maintenance
Kohler
Artifacts Primary Swing Spout W/Spray
Mfr # 99262-AF
Zoro # G008659207
product price: $670.72
/ea
Free Shipping & Returns
$670.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Plastic
- Standards ADA Compliant
- Width 5.25 in
- Length 11.6875 in
- Height 14.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99262-AF
- Zoro # G008659207
- UPC # 195711028181
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Width | 5.25 in |
Length | 11.6875 in |
Height | 14.6875 in |
Details
Material | Brass/Plastic |
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch swing spout and turned lever handle. The matched two-function sidespray lets you switch between BerrySoft spray for food prep and Sweep spray for cleaning.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathtub Drain Key (34A509)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- MOEN Brushed Nickel Robe Hook (Y1203BN)
- COBRA TOOLS Skinny Snake 10 Ft. Drain Pipe Auger (00710)
- KOHLER Bath Stream Breaker (38808)
- KOHLER KOHLER MIXER CAP CORALIS (GP77886)
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- KOHLER Jolt Swing Spout W/ Side Spray (30614-CP)
- KOHLER Valve Stem Adapter (1014332)
- KOHLER Spray Nut Kit (1281829-VS)
- FAUCETURE CC2122 Vintage 1-1/2" Decor P-Trap, Polished Brass (CC2122)
- Kohler Faucet Repair and Maintenance