Shop All Toilet Paper Dispensers & Holders
Kohler
Artifacts Pivoting Toilet Tissue Hold
Mfr # 72573-BN
Zoro # G8671124
product price: $174.56
/ea
Free Shipping & Returns
$174.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 14.25 in
- Dispenser Depth 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72573-BN
- Zoro # G8671124
- UPC # 885612166111
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 14.25 in |
Dispenser Depth | 3.75 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Artifacts Pivoting Toilet Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK (39996CC)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- CARLISLE FOODSERVICE 5 in Medium Mop, Cut-End, White, PK12 (369814B00)
- AMERICOVER Construction Film, Antistatic, 20x100Ft (24010060ASFR)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER Premium Roller (GP1409387)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- Kohler Toilet Paper Dispensers & Holders