Shop All Toilet Paper Dispensers & Holders
Kohler
Artifacts Pivoting Toilet Tissue Hold
Mfr # 72573-2BZ
Zoro # G8671255
product price: $187.50
/ea
Free Shipping & Returns
$187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 3.63 in
- Dispenser Width 9.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72573-2BZ
- Zoro # G8671255
- UPC # 885612166470
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Width | 9.02 in |
Dispenser Height | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Artifacts Pivoting Toilet Tissue Hold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Blue Gallon (6400g)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- KRUD KUTTER Sports Stain Remover Laundry Pre-Treat, 22 oz (305473)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- MOEN Hilliard Paper Hldr Bnkl (MY2708BN)
- Kohler Toilet Paper Dispensers & Holders