Shop All Toilet Paper Dispensers & Holders
Kohler
Artifacts Pivoting Toilet Paper Holder
Mfr # 72573-TT
Zoro # G908445863
product price: $206.88
/ea
Free Shipping & Returns
$206.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Material Metal
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 72573-TT
- Zoro # G908445863
- UPC # 195711011985
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6.25 in |
Length | 6 in |
Height | 2.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Material | Metal |
Finish | Vibrant Titanium |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This toilet paper holder combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space. It uses an innovative pivot mechanism that simplifies changing paper rolls.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALUF PLASTICS INCOM Aluf Plastics Rct-45 Royal Crown Top Liner, 40 X 46 In, 45 Gal Capacity, Metalocene Blend, Black (RL-4047H)
- 3M Pad Holder, Gray, Metal (00048011082974)
- SHOP-VAC Crevice Tool, 1 1/2 in (9064500)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 15/16 in L Handle, 7/8 in L Brush, Brown, Wood, 5 in L Overall (2027-1)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER AvidCovered Toilet Paper Holder (97503-BL)
- NITTANY PAPER MILLS White 9 In. 2-Ply Premium Coreless Jumbo Roll Bathroom Tissue 12Pk (NP-CT-02 (PEC))
- Kohler Toilet Paper Dispensers & Holders