Shop All Bar Sink Faucets
Kohler
Artifacts GentlemanS Bar Sink Fa
Mfr # 99268-CP
Zoro # G9203370
product price: $511.23
/ea
Free Shipping & Returns
$511.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Flow Rate 1.5 GPM
- Finish Polished Chrome
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99268-CP
- Zoro # G9203370
- UPC # 885612385147
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 13-13/16 in |
Spout Height | 7-5/16 in |
Water Inlet Connection Size | 3/8 in |
Details
Item | Artifacts GentlemanS Bar Sink Fa |
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Finish | Polished Chrome |
ADA Compliant | No |
Mounting | Deck Mounted |
Body Material | Brass |
Includes | Handles; Valve |
Standards | ANSI 372, ANSI 61; ASME A112.18.1; ANSI, ASME, CSA, NSF |
Features | Approved for Commercial Use; Eco Friendly |
Compliance | CA Drought Compliant; Low Lead Compliant |
Faucet Spout | Conventional Fixed |
Handle Type | Lever |
Max. Installation Surface Thickness | 3-1/4" |
Water Inlet Connection Type | Compression |
Faucet Handle Material | Metal |
Series | Artifacts |
Spout Reach | 7-5/16 in |
Number Of Handles | 1 |
Description
Artifacts GentlemanS Bar Sink Fa
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Front Load Dryer Pulley Bracket (W10837240)
- LEGEND VALVE 3/4 T2002NL DRAINABLE COMP FPB (101-434NL)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CMU240)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- Kohler Kitchen Faucets & Accessories