Shop All Bar Sink Faucets
Kohler
Artifacts Gentleman'S Bar Faucet
Mfr # 99268-TT
Zoro # G908584371
original price:
$1,090.65
25% off
new price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Titanium
- Height 13.0625 in
- Material Brass
- Length (In.) 9.25 in
- Width 4.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99268-TT
- Zoro # G908584371
- UPC # 195711019622
- Country of Origin Unknown
- Category Bar Sink Faucets
Dimensions
Height | 13.0625 in |
Length (In.) | 9.25 in |
Width | 4.0625 in |
Details
Finish | Vibrant Titanium |
Material | Brass |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. Inspired by vintage spigots and classic soda fountains, the makes a stylish statement in any kitchen or entertainment area.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Coupling Gasket PA Tank, Toilet, Rubber (034602-0070A)
- KOHLER Toilet Seat Hardware (1092507)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, White (ZOR96078)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- Kohler Bar Sink Faucets