Shop All Bar Sink Faucets
Kohler
Artifacts Gentleman'S Bar Faucet
Mfr # 99268-BL
Zoro # G808578395
original price:
$920.25
25% off
new price: $690.18
/ea
Free Shipping & Returns
$690.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.0625 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99268-BL
- Zoro # G808578395
- UPC # 195711028822
- Country of Origin Unknown
- Category Bar Sink Faucets
Dimensions
Height | 13.0625 in |
Details
Finish | Matte Black |
Body Material | Brass |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. Inspired by vintage spigots and classic soda fountains, the makes a stylish statement in any kitchen or entertainment area.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011NS014)
- COLDER Inline Insert, Acetal, Straight-Through (PLC23004)
- ZORO SELECT Teflon PTFE Tubing, .189" ID x .256" OD x 25 Ft. L (ZUSA-HT-1252)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Vlv W/ 5" Extension, Blk (CC83250)
- KOHLER Artifacts Bar Sink Faucet, Victorian (99267-SN)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- Kohler Kitchen Faucets & Accessories