Shop All Bathtub Faucets
Kohler
Artifacts Freestanding Bath Faucet Trim
Mfr # T72790-9M-BL
Zoro # G408455775
Free Shipping & Returns
$3,158.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10.9375 in
- Finish Matte Black
- Overall Length 11.5625 in
- Overall Height 37.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T72790-9M-BL
- Zoro # G408455775
- UPC # 195711033239
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Width | 10.9375 in |
Overall Length | 11.5625 in |
Overall Height | 37.125 in |
Details
Finish | Matte Black |
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around.This vintage-inspired bath filler beautifully complements freestanding baths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- B & K FAUCET TUB ONLY (222-219)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- Kohler Bathtub Faucets & Accessories